Specifications
Dimensions
- Case Size718
- Center Distance1.75 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio25:1
- Output Size0.8750 in
- Ratio25:1
- Weight22.1 lbs, 10.02 kg
Details
- Bushing KitB5
- Case IncludedYes
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationNo Lube
- Manufacturer Catalog NumberH11886
- Mounting TypeVertical Base – Rear Mount
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- UPC_NO884107267357
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)