Motion
HF732-30F-B9-H-P24

BOSTON GEAR
HF732-30F-B9-H-P24

HF732 S/R Red. 30:1 Ratio, No Base, Hollow Assy
MI ITEM #09447367
MFR #HF732-30F-B9-H-P24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF732-30F-B9-H-P24

HF732 S/R Red. 30:1 Ratio, No Base, Hollow Assy
MI ITEM #09447367
MFR #HF732-30F-B9-H-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.25 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.5000 in
  • Ratio
    30:1

Details

  • Bushing Kit
    P24
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107267388

Overview

Mfr description
HF732-30F-B9-H-P24 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought