Motion
RFHMA760-100KEZT-B9-J1

BOSTON GEAR
RFHMA760-100KEZT-B9-J1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #09447383
MFR #RFHMA760-100KEZT-B9-J1
Price$18,404.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFHMA760-100KEZT-B9-J1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #09447383
MFR #RFHMA760-100KEZT-B9-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,404.22/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    860
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    335.1 lbs, 151.998 kg

Details

  • Bushing Kit
    J1
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H11904
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    B9

Overview

Mfr description
RFHMA760-100KEZT-B9-J1 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought