Motion
HFWC738-600KEZT-B5-H4-P39

BOSTON GEAR
HFWC738-600KEZT-B5-H4-P39

600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.4375 in Output Size, Double Output
MI ITEM #09447395
MFR #HFWC738-600KEZT-B5-H4-P39
Price$11,603.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC738-600KEZT-B5-H4-P39

600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.4375 in Output Size, Double Output
MI ITEM #09447395
MFR #HFWC738-600KEZT-B5-H4-P39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,603.69/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    2.4375 in
  • Ratio
    600:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
HFWC738-600KEZT-B5-H4-P39 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought