Motion
BKSF832BR-100K-B5-S-M1

BOSTON GEAR
BKSF832BR-100K-B5-S-M1

Double Reduction, C-Face Input, Hollow Output
Mi Item #09447401
MFR #BKSF832BR-100K-B5-S-M1
Price$4,895.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKSF832BR-100K-B5-S-M1

Double Reduction, C-Face Input, Hollow Output
Mi Item #09447401
MFR #BKSF832BR-100K-B5-S-M1

Mfr description
BKSF832BR-100K-B5-S-M1 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,895.45/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    3, B5-56C

Details

  • Input Type
    C-Face
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107267913
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)