Motion
PL5120-030-4230902-15.9

BOSTON GEAR
PL5120-030-4230902-15.9

15.9:1 Reduction, 15.9:1 Ratio
MI ITEM #09447425
MFR #PL5120-030-4230902-15.9
List Price$9,793.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5120-030-4230902-15.9

15.9:1 Reduction, 15.9:1 Ratio
MI ITEM #09447425
MFR #PL5120-030-4230902-15.9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,793.37/each for your price

Overview

Mfr description
PL5120-030-4230902-15.9 PRECISION

Specifications

  • Ratio
    15.9:1
  • Actual Ratio
    15.9:1
  • Country of Origin
    Taiwan
  • Reduction
    15.9:1
  • Case Size
    030
  • Nominal Ratio
    15.9:1
  • Series
    PL5120
  • Manufacturer Catalog Number
    P01492
  • Manufacturer Upc Number
    884107268491
  • UPC_NO
    884107268491
  • Weight
    8.7589 kg, 19.31 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text