Motion
H715A-60-H-P14

BOSTON GEAR
H715A-60-H-P14

H715 S/R Red. 60:1 Ratio, "A" Horiz. Base, Hollow Assy
MI ITEM #09447429
MFR #H715A-60-H-P14
Price$2,482.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H715A-60-H-P14

H715 S/R Red. 60:1 Ratio, "A" Horiz. Base, Hollow Assy
MI ITEM #09447429
MFR #H715A-60-H-P14

Mfr description
H715A-60-H-P14 WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,482.18/each

Specifications

Dimensions

  • Center Distance
    1.54 in
  • Input Size
    0.6250 in
  • Output Size
    0.8750 in
  • Ratio
    60:1

Details

  • Bushing Kit
    P14
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Top Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107268569

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)