Specifications
Dimensions
- Weight35.24 kg, 77.70 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01494
- Manufacturer Upc Number884107269382
- UPC_NO884107269382
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)