Motion
F732-20KE-B7-G1-CMBA140TU6-KUTFW-3

BOSTON GEAR
F732-20KE-B7-G1-CMBA140TU6-KUTFW-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09447587
MFR #F732-20KE-B7-G1-CMBA140TU6-KUTFW-3
Price$9,408.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F732-20KE-B7-G1-CMBA140TU6-KUTFW-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09447587
MFR #F732-20KE-B7-G1-CMBA140TU6-KUTFW-3

Mfr description
F732-20KE-B7-G1-CMBA140TU6-KUTFW-3 WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,408.76/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    128.1 lbs, 58.105 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D02646
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)