Motion
HF715B-20K-B5-H1-P16-FUTFIDB-3

BOSTON GEAR
HF715B-20K-B5-H1-P16-FUTFIDB-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09447595
MFR #HF715B-20K-B5-H1-P16-FUTFIDB-3
Price$3,835.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF715B-20K-B5-H1-P16-FUTFIDB-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09447595
MFR #HF715B-20K-B5-H1-P16-FUTFIDB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,835.98/each

Specifications

Dimensions

  • Case Size
    715
  • Center Distance
    1.5400 in
  • Manufacturer Reducer Size
    715
  • Nominal Ratio
    20:1
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Weight
    49.1 lbs, 22.27 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H12141
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
HF715B-20K-B5-H1-P16-FUTFIDB-3 WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought