Specifications
Dimensions
- NEMA / IEC Frame Size180TC
- Ratio40:1
Details
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Upc Number884107272023
- MountingOutput Flange
- Mounting TypeOutput Flange
- Output TypeHollow
- ReductionDouble
- Series800BR
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)