Motion
H715-40-H-P12

BOSTON GEAR
H715-40-H-P12

H715 S/R Red. 40:1 Ratio, No Base, Hollow Assy
Mi Item #09447621
MFR #H715-40-H-P12
Price$2,308.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H715-40-H-P12

H715 S/R Red. 40:1 Ratio, No Base, Hollow Assy
Mi Item #09447621
MFR #H715-40-H-P12

Mfr description
H715-40-H-P12 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,308.86/each

Specifications

Dimensions

  • Center Distance
    1.54 in
  • Input Size
    0.6250 in
  • Output Size
    0.7500 in
  • Ratio
    40:1

Details

  • Bushing Kit
    P12
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107272092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)