Specifications
Dimensions
- Weight8.1556 kg, 17.98 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01499
- Manufacturer Upc Number884107272436
- UPC_NO884107272436
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)