Specifications
Dimensions
- Center Distance1.75 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- Nominal Ratio20:1
- Output Size0.8750 in
- Ratio20:1
- Weight20.10 lbs, 9.117 kg
Details
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- LubricationNo Lube
- Manufacturer Catalog NumberH12211
- Mounting TypeHorizontal Base – Bottom Mount
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- UPC_NO884107272801
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)