Specifications
Dimensions
- Weight6.4457 kg, 14.21 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01502
- Manufacturer Upc Number884107273389
- UPC_NO884107273389
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)