Motion
HFWA730-100-B5-H-P24

BOSTON GEAR
HFWA730-100-B5-H-P24

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, B5 Frame
MI ITEM #09447714
MFR #HFWA730-100-B5-H-P24
Price$6,920.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA730-100-B5-H-P24

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, B5 Frame
MI ITEM #09447714
MFR #HFWA730-100-B5-H-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,920.52/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Manufacturer Reducer Size
    730
  • NEMA / IEC Frame Size
    B5
  • Nominal Ratio
    100:1
  • Output Size
    1.5000 in
  • Ratio
    100:1
  • Weight
    83.1 lbs, 37.69 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H12277-OLD
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107273921

Overview

Mfr description
HFWA730-100-B5-H-P24 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought