Motion
HWA732A-1200E-L-P31

BOSTON GEAR
HWA732A-1200E-L-P31

1200:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 1.9375 in Output Size
Mi Item #09447715
MFR #HWA732A-1200E-L-P31
Price$8,747.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA732A-1200E-L-P31

1200:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 1.9375 in Output Size
Mi Item #09447715
MFR #HWA732A-1200E-L-P31

Mfr description
HWA732A-1200E-L-P31 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,747.01/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    1.9375 in
  • Ratio
    1200:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)