Motion
SBKCHFWC726-1200KZT-B5-HS3-P15

BOSTON GEAR
SBKCHFWC726-1200KZT-B5-HS3-P15

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Double Output
Mi Item #09447722
MFR #SBKCHFWC726-1200KZT-B5-HS3-P15
Price$8,383.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFWC726-1200KZT-B5-HS3-P15

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Double Output
Mi Item #09447722
MFR #SBKCHFWC726-1200KZT-B5-HS3-P15

Mfr description
SBKCHFWC726-1200KZT-B5-HS3-P15 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,383.41/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    15:1
  • Output Size
    0.9375 in
  • Ratio
    1200:1
  • Weight
    56.1 lbs, 25.447 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H12287
  • Output Direction
    Double
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)