Motion
SBKCHQC730R-10KZ-B9-HS1-P24

BOSTON GEAR
SBKCHQC730R-10KZ-B9-HS1-P24

10:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #09447750
MFR #SBKCHQC730R-10KZ-B9-HS1-P24
Price$6,932.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQC730R-10KZ-B9-HS1-P24

10:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #09447750
MFR #SBKCHQC730R-10KZ-B9-HS1-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,932.64/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.5000 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
SBKCHQC730R-10KZ-B9-HS1-P24 WASHDOWN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought