Motion
HF738-40F-B9-H-P26

BOSTON GEAR
HF738-40F-B9-H-P26

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 3.75 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.6250 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #09447806
MFR #HF738-40F-B9-H-P26
Price$7,219.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF738-40F-B9-H-P26

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 3.75 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.6250 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #09447806
MFR #HF738-40F-B9-H-P26

Mfr description
HF738-40F-B9-H-P26 WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,219.88/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.75 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    738
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    40:1
  • Output Size
    1.6250 in
  • Ratio
    40:1
  • Weight
    103.1 lbs, 46.765 kg

Details

  • Bushing Kit
    P26
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H12370
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107275901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)