Motion
H726L-10-H-P23

BOSTON GEAR
H726L-10-H-P23

H726 S/R Red. 10:1 Ratio, HOLLOW O/P, "L" Bostmount Output Bracket, Hollow Assy
MI ITEM #09447814
MFR #H726L-10-H-P23
List Price$4,324.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H726L-10-H-P23

H726 S/R Red. 10:1 Ratio, HOLLOW O/P, "L" Bostmount Output Bracket, Hollow Assy
MI ITEM #09447814
MFR #H726L-10-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,324.42/each for your price

Overview

Mfr description
H726L-10-H-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P23
  • Mounting Type
    BostMount Bracket – Left Mount
  • UPC_NO
    884107276144
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text