Specifications
Dimensions
- Weight2.1137 kg, 4.66 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01505
- Manufacturer Upc Number884107276892
- UPC_NO884107276892
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)