Motion
SBKCQCWC732-150KEZ-B7-JS5

BOSTON GEAR
SBKCQCWC732-150KEZ-B7-JS5

150:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #09447900
MFR #SBKCQCWC732-150KEZ-B7-JS5
List Price$10,583.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCQCWC732-150KEZ-B7-JS5

150:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #09447900
MFR #SBKCQCWC732-150KEZ-B7-JS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,583.19/each for your price

Overview

Mfr description
SBKCQCWC732-150KEZ-B7-JS5 WASHDOWN WORM

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    150:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text