Motion
BKCSRFWC726-150P-B5-JS

BOSTON GEAR
BKCSRFWC726-150P-B5-JS

150:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, Right Hand Output
MI ITEM #09447920
MFR #BKCSRFWC726-150P-B5-JS
Price$9,361.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSRFWC726-150P-B5-JS

150:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, Right Hand Output
MI ITEM #09447920
MFR #BKCSRFWC726-150P-B5-JS

Mfr description
BKCSRFWC726-150P-B5-JS WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,361.49/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    150:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Right Hand
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)