Motion
F247DH-24-B9-H3

BOSTON GEAR
F247DH-24-B9-H3

Optimount Helical Gear Reducer - Double Reduction, 24:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Hollow Shaft Output, 2.1250 in Output Size, Horizontal Base Mount, 247 Reducer Size
MI ITEM #09447933
MFR #F247DH-24-B9-H3
List Price$15,068.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F247DH-24-B9-H3

Optimount Helical Gear Reducer - Double Reduction, 24:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, Hollow Shaft Output, 2.1250 in Output Size, Horizontal Base Mount, 247 Reducer Size
MI ITEM #09447933
MFR #F247DH-24-B9-H3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,068.82/each for your price

Overview

Mfr description
F247DH-24-B9-H3 SHAFT MOUNT SPEED

Specifications

  • Reduction
    Double
  • Assembly Type
    H3
  • Ratio
    24:1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Input Size
    1.1250 in
  • Center Distance
    4.67 in
  • Output Type
    Hollow Shaft
  • Output Size
    2.1250 in
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Manufacturer Reducer Size
    247
  • Series
    F200
  • Lubrication
    No Lubrication
  • Housing Material
    Cast Iron with Standard Paint
  • Lubrication Hole Location
    No Lubrication Supplied
  • Weight
    140 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text