Motion
QC730B-20-B9-J

BOSTON GEAR
QC730B-20-B9-J

Rqc730 S/R Red, 20:1 Ratio, "B" Horiz. Base, "J" Assy
MI ITEM #09447958
MFR #QC730B-20-B9-J
Price$4,545.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC730B-20-B9-J

Rqc730 S/R Red, 20:1 Ratio, "B" Horiz. Base, "J" Assy
MI ITEM #09447958
MFR #QC730B-20-B9-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,545.00/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.2500 in
  • Ratio
    20:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107280585

Overview

Mfr description
QC730B-20-B9-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought