Specifications
Dimensions
- Weight6.949 kg, 15.32 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01507
- Manufacturer Upc Number884107280837
- UPC_NO884107280837
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)