Motion
SRF726W-20-B7-G

BOSTON GEAR
SRF726W-20-B7-G

SRF726 S/R Red. 20:1 Ratio, "W"FLANGED BASE, "G" Assy
Mi Item #09447975
MFR #SRF726W-20-B7-G
Price$5,749.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SRF726W-20-B7-G

SRF726 S/R Red. 20:1 Ratio, "W"FLANGED BASE, "G" Assy
Mi Item #09447975
MFR #SRF726W-20-B7-G

Mfr description
SRF726W-20-B7-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,749.73/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.1250 in
  • Ratio
    20:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    Hollow Output Flange – Left Mount
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107280905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)