Specifications
Dimensions
- Case Size030
- Weight8.7589 kg, 19.31 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01508
- Manufacturer Upc Number884107281322
- UPC_NO884107281322
Overview
Mfr description
PL5120-030-4131601-19.0 PRECISION