Motion
H730D-30-H-P31

BOSTON GEAR
H730D-30-H-P31

H730 S/R RED, 30:1 Ratio, "D" BASE, VERT. LOW, Hollow Assy
MI ITEM #09448031
MFR #H730D-30-H-P31
List Price$5,323.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H730D-30-H-P31

H730 S/R RED, 30:1 Ratio, "D" BASE, VERT. LOW, Hollow Assy
MI ITEM #09448031
MFR #H730D-30-H-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,323.11/each for your price

Overview

Mfr description
H730D-30-H-P31 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.00 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P31
  • Mounting Type
    Vertical Low Base – Right Mount
  • UPC_NO
    884107282367
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought