Motion
HRFWC726D-600-B5-H-P28

BOSTON GEAR
HRFWC726D-600-B5-H-P28

HRFWC726 D/R Red. 600:1 Ratio, "D" Low Vert. Base, Hollow Assy
Mi Item #09448049
MFR #HRFWC726D-600-B5-H-P28
Price$9,189.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRFWC726D-600-B5-H-P28

HRFWC726 D/R Red. 600:1 Ratio, "D" Low Vert. Base, Hollow Assy
Mi Item #09448049
MFR #HRFWC726D-600-B5-H-P28

Mfr description
HRFWC726D-600-B5-H-P28 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,189.38/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    1.7500 in
  • Ratio
    600:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107282886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)