Motion
HFWC721R-1800-B5-H-P23

BOSTON GEAR
HFWC721R-1800-B5-H-P23

HFWC721 D/R Red. 1800:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
Mi Item #09448088
MFR #HFWC721R-1800-B5-H-P23
Price$5,788.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC721R-1800-B5-H-P23

HFWC721 D/R Red. 1800:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
Mi Item #09448088
MFR #HFWC721R-1800-B5-H-P23

Mfr description
HFWC721R-1800-B5-H-P23 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,788.51/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Output Size
    1.4375 in
  • Ratio
    1800:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107283975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)