Motion
SSHF7320W-10KCT-B9-HS2-P35-LUTFSS-3

BOSTON GEAR
SSHF7320W-10KCT-B9-HS2-P35-LUTFSS-3

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #09448193
MFR #SSHF7320W-10KCT-B9-HS2-P35-LUTFSS-3
Price$12,673.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7320W-10KCT-B9-HS2-P35-LUTFSS-3

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #09448193
MFR #SSHF7320W-10KCT-B9-HS2-P35-LUTFSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,673.73/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    10:1
  • Output Size
    2.1875 in
  • Ratio
    10:1
  • Weight
    129.1 lbs, 58.56 kg

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D02747
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
SSHF732W-10KT-B9-HS2-P35-LUTFSS-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought