Specifications
Dimensions
- Weight0.8074 kg, 1.78 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01511
- Manufacturer Upc Number884107287829
- UPC_NO884107287829
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)