Overview
Mfr description
PL5050-050-4110201-09.0 PRECISION
Specifications
- Reducer TypePlanetary
- Ratio9:1
- Actual Ratio9.0:1
- Country of OriginTaiwan
- Reduction09:1
- Case Size050
- Nominal Ratio9:1
- SeriesPL5050
- Manufacturer Catalog NumberP01513
- Manufacturer Upc Number884107290706
- UPC_NO884107290706
- Weight2.0 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data