Motion
WA752-300KE-J1

BOSTON GEAR
WA752-300KE-J1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
MI ITEM #09448324
MFR #WA752-300KE-J1
Price$13,444.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA752-300KE-J1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
MI ITEM #09448324
MFR #WA752-300KE-J1

Mfr description
WA752-300KE-J1 WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,444.72/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    248.1 lbs, 112.537 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    H12941
  • Output Direction
    Right Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)