Motion
SBKCFHMA738B-100KEZ-B7-GS1

BOSTON GEAR
SBKCFHMA738B-100KEZ-B7-GS1

100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09448361
MFR #SBKCFHMA738B-100KEZ-B7-GS1
Price$11,475.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFHMA738B-100KEZ-B7-GS1

100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09448361
MFR #SBKCFHMA738B-100KEZ-B7-GS1

Mfr description
SBKCFHMA738B-100KEZ-B7-GS1 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,475.22/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)