Motion
HF72410KB7HP30MM

BOSTON GEAR
HF72410KB7HP30MM

10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size
Mi Item #09448369
MFR #HF72410KB7HP30MM
Price$3,378.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF72410KB7HP30MM

10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size
Mi Item #09448369
MFR #HF72410KB7HP30MM

Mfr description
HF72410KB7HP30MM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,378.20/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Output Size
    1.1875 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)