Motion
FWC752750B5J

BOSTON GEAR
FWC752750B5J

750:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #09448382
MFR #FWC752750B5J
Price$11,409.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC752750B5J

750:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #09448382
MFR #FWC752750B5J

Mfr description
FWC752750B5J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,409.64/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    750:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)