Motion
SBKHF738R-10KET-B11-HS2-P35-VWDM3710T

BOSTON GEAR
SBKHF738R-10KET-B11-HS2-P35-VWDM3710T

10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
Mi Item #09448393
MFR #SBKHF738R-10KET-B11-HS2-P35-VWDM3710T
Price$15,635.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKHF738R-10KET-B11-HS2-P35-VWDM3710T

10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
Mi Item #09448393
MFR #SBKHF738R-10KET-B11-HS2-P35-VWDM3710T

Mfr description
SBKHF738R-10KET-B11-HS2-P35-VWDM3710T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,635.53/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    2.1875 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)