Motion
HFWC730-200-B5-H-P23

BOSTON GEAR
HFWC730-200-B5-H-P23

HFWC730 D/R RED, 200:1 Ratio, NO BASE Hollow Assy
MI ITEM #09448396
MFR #HFWC730-200-B5-H-P23
Price$6,920.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC730-200-B5-H-P23

HFWC730 D/R RED, 200:1 Ratio, NO BASE Hollow Assy
MI ITEM #09448396
MFR #HFWC730-200-B5-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,920.52/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Output Size
    1.4375 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107293776

Overview

Mfr description
HFWC730-200-B5-H-P23 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought