Motion
FWA752-400EPT-B7-G

BOSTON GEAR
FWA752-400EPT-B7-G

400:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09448400
MFR #FWA752-400EPT-B7-G
Price$11,663.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA752-400EPT-B7-G

400:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09448400
MFR #FWA752-400EPT-B7-G

Mfr description
FWA752-400EPT-B7-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,663.08/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    400:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)