Overview
Mfr description
PL2090-030-KS-M-4020605-12.7 PRECISION
Specifications
- Country of OriginTaiwan
- Case Size030
- SeriesPL2090
- Manufacturer Catalog NumberP01516
- Manufacturer Upc Number884107297019
- UPC_NO884107297019
- Weight4.1277 kg, 9.1 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data