Motion
SBKQC73820ZEB9J4GAL

BOSTON GEAR
SBKQC73820ZEB9J4GAL

20:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #09448566
MFR #SBKQC73820ZEB9J4GAL
Price$9,625.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKQC73820ZEB9J4GAL

20:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #09448566
MFR #SBKQC73820ZEB9J4GAL

Mfr description
SBKQC73820ZEB9J4GAL SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,625.58/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Ratio
    20:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)