Motion
WC730-300KZ-J5

BOSTON GEAR
WC730-300KZ-J5

300:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #09448592
MFR #WC730-300KZ-J5
Price$6,292.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC730-300KZ-J5

300:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
Mi Item #09448592
MFR #WC730-300KZ-J5

Mfr description
WC730-300KZ-J5 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,292.71/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    300:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)