Overview
Mfr description
PL5090-025-4122201-16.0 PRECISION
Specifications
- Country of OriginTaiwan
- Case Size090
- Manufacturer Catalog NumberP01521
- Manufacturer Upc Number884107299181
- UPC_NO884107299181
- Weight10.43 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data