Motion
SF832BR125KB5HM5-FUTF-IDB

BOSTON GEAR
SF832BR125KB5HM5-FUTF-IDB

Right Angle Helical Worm Speed Reducer - Double Reduction, C-Face Quill Input
MI ITEM #09448609
MFR #SF832BR125KB5HM5-FUTF-IDB
Price$7,315.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF832BR125KB5HM5-FUTF-IDB

Right Angle Helical Worm Speed Reducer - Double Reduction, C-Face Quill Input
MI ITEM #09448609
MFR #SF832BR125KB5HM5-FUTF-IDB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,315.93/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C

Details

  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107299402
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA

Overview

Mfr description
SF832BR125KB5HM5-FUTF-IDB SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought