Motion
BKCFWC738-900EP-B5-JS

BOSTON GEAR
BKCFWC738-900EP-B5-JS

900:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09448655
MFR #BKCFWC738-900EP-B5-JS
Price$9,573.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCFWC738-900EP-B5-JS

900:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09448655
MFR #BKCFWC738-900EP-B5-JS

Mfr description
BKCFWC738-900EP-B5-JS WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,573.59/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)