Motion
HFWC732R-3000E-B5-H-P21

BOSTON GEAR
HFWC732R-3000E-B5-H-P21

3000:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.3125 in Output Size, Double Output
MI ITEM #09448737
MFR #HFWC732R-3000E-B5-H-P21
Price$8,820.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC732R-3000E-B5-H-P21

3000:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.3125 in Output Size, Double Output
MI ITEM #09448737
MFR #HFWC732R-3000E-B5-H-P21

Mfr description
HFWC732R-3000E-B5-H-P21 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,820.93/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    1.3125 in
  • Ratio
    3000:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)