Motion
SSFSP5
Stainless Steel Motor Multiplier, 124 lb-in Output Torque, 7/8 in. Output Shaft
Mi Item #09448754
MFR #SSFSP5
Price$1,697.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Motor Multiplier, 124 lb-in Output Torque, 7/8 in. Output Shaft
Mi Item #09448754
MFR #SSFSP5

Mfr description
SSFSP5 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,697.57/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Frame Size
    140TC
  • Output Size
    0.8750 in
  • Ratio
    5:1

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 14-222
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107303703
  • Max Input Horsepower
    0.75 hp @ 1750 rpm
  • Output RPM
    350 rpm
  • Output Type
    Solid Shaft
  • Series
    FSP
  • UPC_NO
    884107303703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)